LOCKER FLAMABLE STORAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER FLAMABLE STORAGE

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR4099904
  • Mfr. Model # 4099904
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Product Details

Draeger TUTOR Fire Extinguisher Training Simulator. TUTOR Props and Accessories. Use to provide realistic simulation of specific situations. Flammable Storage Locker Prop.

Technical Specs

  • Item Flammable Storage Locker Prop
  • Type TUTOR Props and Accessories
  • Height 63"
  • Material 16 Gauge steel
  • Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list