Skip Content
LOCKER DBLE TIER 3 WIDE 15X18X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCKER DBLE TIER 3 WIDE 15X18X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTS151836-3SD
  • Mfr. Model # DTS151836-3SD
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2058
  • Shipping Weight 1.0 lbs

Product Details

Quiet storage locker. Heavy-duty steel construction with rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer. Low friction latching mechanism. Durable enamel finish. Roomy hat shelf. Vandal resistant handles. Louvers.

Technical Specs

  • Colour Sand
  • Overall Depth 18"
  • Item Double Tier 3 Wide
  • Overall Height 78"
  • Tier Double Tier
  • Locker Configuration (3) Wide
  • Overall Width 45"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list