Skip Content
LOCKER CLOSED SIDE BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER CLOSED SIDE BASE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCSB24PT
  • Mfr. Model # KCSB24PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Parchment
  • Dimensions 24"d x 6"h
  • Depth 24"
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Item Side Base
  • Overall Depth 24"
  • Type Closed End Base
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Sub-Category Locker Accessory
  • Overall Height 6"
  • Fits Locker Size D 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list