Skip Content
LOCKER CLOSED SIDE BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER CLOSED SIDE BASE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCSB18MN
  • Mfr. Model # KCSB18MN
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Depth 18"
  • Dimensions 18"d x 6"h
  • Colour Maroon
  • Finish Powder Coated
  • Item Side Base
  • Material Cold Rolled Sheet Steel
  • Sub-Category Locker Accessory
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Type Closed End Base
  • Overall Height 6"
  • Overall Depth 18"
  • Fits Locker Size D 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list