LOCKER CLOSED SIDE BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER CLOSED SIDE BASE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCSB18GM
  • Mfr. Model # KCSB18GM
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Green Mist
  • Depth 18"
  • Item Side Base
  • Finish Powder Coated
  • Dimensions 18"d x 6"h
  • Material Cold Rolled Sheet Steel
  • Type Closed End Base
  • Overall Depth 18"
  • Sub-Category Locker Accessory
  • Overall Height 6"
  • Fits Locker Size D 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list