Skip Content
LOCKER CLOSED SIDE BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER CLOSED SIDE BASE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCSB15MN
  • Mfr. Model # KCSB15MN
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Maroon
  • Depth 15"
  • Dimensions 15"d x 6"h
  • Item Side Base
  • Overall Depth 15"
  • Material Cold Rolled Sheet Steel
  • Finish Powder Coated
  • Type Closed End Base
  • Overall Height 6"
  • Sub-Category Locker Accessory
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Fits Locker Size D 15"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List