Skip Content
LOCKER CLOSED SIDE BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER CLOSED SIDE BASE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCSB12MN
  • Mfr. Model # KCSB12MN
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Maroon
  • Depth 12"
  • Dimensions 12"d x 6"h
  • Material Cold Rolled Sheet Steel
  • Item Side Base
  • Overall Depth 12"
  • Finish Powder Coated
  • Type Closed End Base
  • Overall Height 6"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Sub-Category Locker Accessory
  • Fits Locker Size D 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list