Skip Content
LOCKER 2TIER 3WIDE 15X24X36/78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER 2TIER 3WIDE 15X24X36/78

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3548-2A-PT
  • Mfr. Model # U3548-2A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 24"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 45"
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 34"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Opening Depth 23"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Opening Width 12-1/4"
  • Locker Configuration (3) Wide
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list