Skip Content
LOCKER 2 TIER 3WIDE 6 OPEN GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER 2 TIER 3WIDE 6 OPEN GALV

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3228-2G-A-PT
  • Mfr. Model # U3228-2G-A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Galvanneal Steel
  • Overall Height 78"
  • Overall Depth 12"
  • Lock Type Not Included
  • Overall Width 36"
  • Tier Double Tier
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Assembled/Unassembled Assembled
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Includes Stainless Steel Recessed Handle, Piano Hinge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list