Skip Content
LOCKER 1-TIER WITH 5 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER 1-TIER WITH 5 SHELVES

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKL8478-1BR-HT
  • Mfr. Model # FKL8478-1BR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 179.0 lbs

Product Details

1 tier fort knox locker. 18 inch full height door. All-welded heavy-duty. Available in multiple sizes and configurations.

Technical Specs

  • Item Locker
  • Handle Type Recessed Lift Handle
  • Finish Powder Coated
  • Overall Depth 24"
  • Includes 5 Shelves
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 18"
  • Tier Single Tier
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 23"
  • Assembled/Unassembled Assembled
  • Opening Width 15-1/4"
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Colour Black and Red
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Legs None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List