LOCK WEATHER 2IN BR 1-1/8IN SHACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK WEATHER 2IN BR 1-1/8IN SHACK

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA5570COV
  • Mfr. Model # A5570COV
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2217
  • Shipping Weight 0.92 lbs

Product Details

Weatherbuilt(TM) wide body locks, 2 inch solid brass body, 1-1/8 inch vertical shackle clearance, 3/8 inch shackle diameter, 2-1/2 inch body width, 3/4 inch inside shackle clearance, 1-3/16 inch body thickness, key different.

Technical Specs

  • Body Thickness 1-3/16"
  • Body Material Brass
  • Shackle Height 1-1/8"
  • Body Width 2-1/2"
  • Shackle Dia. 3/8"
  • Shackle Width 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list