Skip Content
LOCK UNIVERSAL COUPLER FOR TRAILERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK UNIVERSAL COUPLER FOR TRAILERS

CALIFORNIA IMMOBILIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CALG00109
  • Mfr. Model # G00109
  • UNSPSC # 46151600
  • CATALOGUE PAGE # 3219
  • Shipping Weight 47.1 lbs

Technical Specs

  • Finish Yellow Powder Coated
  • For Use With Trailers (1-7/8", 2" & 2-5/16" Couplers)
  • Includes (2) Keys
  • Item Coupler Lock
  • Lock Type Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list