Skip Content
LOCK TRAILER DOUBLE CROSS BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCK TRAILER DOUBLE CROSS BAR

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EEX5
  • Mfr. Model # 5EEX5
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.81 lbs

Technical Specs

  • Item Trailer Double Cross Bar Lock
  • Height 5-1/2"
  • Colour Black
  • For Use With Puck Lock or Hidden Shackle Lock
  • Length 12"
  • Material Heavy Gauge Hardened Steel
  • Type Either Swing Door
  • Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list