Skip Content
LOCK SURGE COUPLER FOR BOAT TRAILER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK SURGE COUPLER FOR BOAT TRAILER

CALIFORNIA IMMOBILIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CALG00101
  • Mfr. Model # G00101
  • UNSPSC # 46151600
  • CATALOGUE PAGE # 3219
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Adjustable
  • Finish Yellow Powder Coated
  • For Use With Boat Trailers (2" & 2-5/16" Couplers)
  • Item Coupler Lock
  • Includes (2) Keys
  • Lock Type Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list