Skip Content
LOCK STORAGE AND GROUP LOCK BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK STORAGE AND GROUP LOCK BOX

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105716
  • Mfr. Model # 105716
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Colour Red
  • Depth 6"
  • Height 12-1/2"
  • Item Combined Lock Storage and Group Lock Box
  • Width 7-1/2"
  • Standards OSHA 1910.147
  • Legend Group Lock Box Lock Out for Safety Before You Start
  • Door Type Lexan
  • Box Material Steel
  • Max. Number of Padlocks 50
  • Wall Mounting No
  • Number of Key Hooks 17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list