Skip Content
LOCK STN 20 BOARD ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK STN 20 BOARD ONLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50991
  • Mfr. Model # 50991
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Height 23-1/2"
  • Material Polycarbonate
  • Colour Yellow
  • Item Lockout Board
  • Width 11-1/2"
  • Legend Lockout Station
  • Standards OSHA 1910.147
  • Number of Components 0
  • Max. Number of Padlocks 20
  • Number of Padlocks Included 0
  • Filled/Unfilled Unfilled
  • Number of Pockets 2
  • Depth 3/16"
  • Language English
  • Portable No
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list