LOCK STN 10 BOARD WITH PLASTIC LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK STN 10 BOARD WITH PLASTIC LOCK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY51187
  • Mfr. Model # 51187
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2242
  • Shipping Weight 7.17 lbs

Technical Specs

  • Includes (10) Red Nylon Padlocks, (1) Pocket, (2) 1" Steel Jaw Dia. Hasps, (2) 1-1/2" Steel Jaw Dia. Hasps, (12) Tags
  • Colour Yellow
  • Height 13-1/2"
  • Width 13-1/2"
  • Material Polycarbonate
  • Item Lockout Station
  • Legend Lockout Station
  • Keyed Different
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 10
  • Number of Padlocks Included 10
  • Number of Components 26
  • Included Padlock Body Material Nylon
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Filled
  • Number of Pockets 1
  • Depth 3/16"
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list