LOCK STN 10 BOARD ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK STN 10 BOARD ONLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50990
  • Mfr. Model # 50990
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2242
  • Shipping Weight 2.65 lbs

Technical Specs

  • Colour Yellow
  • Height 13-1/2"
  • Material Polycarbonate
  • Item Lockout Board
  • Width 13-1/2"
  • Legend Lockout Station
  • Standards OSHA 1910.147
  • Number of Components 0
  • Max. Number of Padlocks 10
  • Number of Padlocks Included 0
  • Filled/Unfilled Unfilled
  • Number of Pockets 1
  • Depth 3/16"
  • Portable No
  • Wall Mounting Yes
  • Language English
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list