Skip Content
LOCK STEEL 3/4IN KD YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK STEEL 3/4IN KD YELLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99512
  • Mfr. Model # 99512
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.5 lbs

Product Details

Yellow steel padlock, 3/4 inch.

Technical Specs

  • Item Steel Pad Lock
  • Key Type Different
  • Body Material Reinforced Laminated Steel
  • Shackle Material Hardened Steel
  • Body Width 1-9/16"
  • Body Thickness 7/8"
  • Shackle Dia. 1/4"
  • Shackle Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list