LOCK STEEL 3/4IN KD PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK STEEL 3/4IN KD PURPLE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104920
  • Mfr. Model # 104920
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.49 lbs

Product Details

Purple steel padlock, 3/4 inch.

Technical Specs

  • Body Material Reinforced Laminated Steel
  • Item Steel Pad Lock
  • Key Type Different
  • Shackle Material Hardened Steel
  • Body Width 1-9/16"
  • Shackle Dia. 1/4"
  • Body Thickness 7/8"
  • Shackle Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list