Skip Content
LOCK STEEL 3/4IN KD GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK STEEL 3/4IN KD GREEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99508
  • Mfr. Model # 99508
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.5 lbs

Product Details

Green steel padlock, 3/4 inch.

Technical Specs

  • Item Steel Pad Lock
  • Body Material Reinforced Laminated Steel
  • Key Type Different
  • Shackle Material Hardened Steel
  • Body Thickness 7/8"
  • Shackle Dia. 1/4"
  • Body Width 1-9/16"
  • Shackle Height 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List