LOCK STEEL 3/4IN KD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK STEEL 3/4IN KD BLACK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99520
  • Mfr. Model # 99520
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.5 lbs

Product Details

Black steel padlock, 3/4 inch.

Technical Specs

  • Item Steel Pad Lock
  • Shackle Material Hardened Steel
  • Body Material Reinforced Laminated Steel
  • Key Type Different
  • Shackle Height 3/4"
  • Body Thickness 7/8"
  • Body Width 1-9/16"
  • Shackle Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list