Skip Content
LOCK STEEL 2IN KD YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK STEEL 2IN KD YELLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99539
  • Mfr. Model # 99539
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.53 lbs

Product Details

Yellow steel padlock, 2 inch.

Technical Specs

  • Item Steel Pad Lock
  • Body Material Reinforced Laminated Steel
  • Key Type Different
  • Shackle Material Hardened Steel
  • Body Width 1-9/16"
  • Body Thickness 7/8"
  • Shackle Dia. 1/4"
  • Shackle Height 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list