LOCK STEEL 2IN KD BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK STEEL 2IN KD BROWN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY101958
  • Mfr. Model # 101958
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.54 lbs

Product Details

Brown steel padlock, 2 inch.

Technical Specs

  • Body Material Reinforced Laminated Steel
  • Key Type Different
  • Item Steel Pad Lock
  • Body Width 1-9/16"
  • Body Thickness 7/8"
  • Shackle Material Hardened Steel
  • Shackle Dia. 1/4"
  • Shackle Height 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list