Skip Content
LOCK,SPEED PUNCH, SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCK,SPEED PUNCH, SMALL

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLESP-LOCK2
  • Mfr. Model # SP-LOCK2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Lock Nut
  • Max. Capacity Mild Steel (Ga.) 10
  • Features Up to 3 Times Faster Setup and Disassembly
  • Type Standard
  • Number of Pins 0
  • Use With Mfr. No. 7212SP13, 7212SP14
  • Function Locking Mechanism

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list