Skip Content
LOCK SOLID STEEL 1-3/4INKEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK SOLID STEEL 1-3/4INKEYED ALIKE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7045KA
  • Mfr. Model # 7045KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.928 lbs

Technical Specs

  • Item Keyed Padlock
  • Number of Pins 5
  • Body Material Solid Steel
  • Key Type Alike
  • Control Key Registration Required No
  • Shackle Height 1-3/16"
  • Shackle Width 29/32"
  • Shackle Dia. 5/16"
  • Opens with Key No. 11G304
  • Shackle Material Boron Alloy
  • Includes Keys
  • Number of Keys 2
  • Body Colour Silver
  • Body Width 1-3/4"
  • Body Thickness 1"
  • Padlock Body Shape Rectangular
  • Marine Grade Weather Proof Yes
  • High Security Yes
  • Rekeyable Yes
  • Shackle Type Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list