Skip Content
LOCK SOLID BRASS KEYED DIFF 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK SOLID BRASS KEYED DIFF 1-1/2IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6830
  • Mfr. Model # 6830
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2215
  • Shipping Weight 0.65 lbs

Product Details

Pro Series(R) high security rekeyable brass padlock, 1 9/16 inch body width, 0.8 inch body thickness, 1-1/16 inch shackle height, 25/32 inch shackle width, 1/4 shackle diameter, key different

Technical Specs

  • Item Keyed Different
  • Key Type Different
  • Body Material Solid Brass
  • Includes Two Keys
  • Number of Pins 5
  • Control Key Registration Required No
  • Shackle Material Boron Hardened Steel
  • Number of Keys 2
  • Opens with Key No. 10G200
  • Body Width 1-9/16"
  • Weather Resistant Yes
  • Body Colour Gold
  • Body Thickness 15/16"
  • Shackle Height 1-1/16"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • High Security Yes
  • Rekeyable Yes
  • Padlock Body Shape Rectangular
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list