LOCK SOLID BRASS KEYED/ALIKE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK SOLID BRASS KEYED/ALIKE 2IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6850KA10G202
  • Mfr. Model # 6850KA10G202
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Tumbler Padlock
  • Number of Pins 5
  • Body Material Solid Brass
  • Control Key Registration Required No
  • Key Type Alike
  • Shackle Material Boron Alloy
  • Opens with Key No. 10G202
  • Shackle Height 1-1/2"
  • Shackle Dia. 3/8"
  • Shackle Width 29/32"
  • Includes Two Keys
  • For Use With Industrial Storefront and Business Gates, Marine Recreation, Manufacturing Environments, Utility Meters, Substations and Cable Boxes
  • Body Width 2"
  • Body Thickness 1"
  • Number of Keys 2
  • Body Colour Gold
  • Padlock Body Shape Rectangular
  • Shackle Type Open
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list