Skip Content
LOCK,SHOWCASE,SLIDING,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK,SHOWCASE,SLIDING,CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBK4
  • Mfr. Model # 1RBK4
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Chrome
  • Includes Tightening Thumb Screw
  • Item Sliding Showcase Lock
  • Length (In.) 5-1/2
  • Material Steel
  • Type Keyed Different
  • Width (In.) 9/16
  • Hardware Included
  • Projection (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list