Skip Content
LOCK SHKLESS ROUND 2-7/8IN KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK SHKLESS ROUND 2-7/8IN KA

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6270KA
  • Mfr. Model # 6270KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Keyed Padlock
  • Number of Pins 6
  • Body Material Steel
  • Key Type Alike
  • Control Key Registration Required No
  • Shackle Material Boron Alloy
  • Shackle Height 1-23/32"
  • Opens with Key No. 410K959
  • Shackle Dia. 3/8"
  • Shackle Width 3/8"
  • Includes (2) Keys
  • Number of Keys 2
  • Body Dia. 2-7/8"
  • Body Width 2-7/8"
  • Body Colour Silver
  • Body Thickness 1-1/4"
  • Padlock Body Shape Round
  • Rekeyable Yes
  • High Security Yes
  • Shackle Type Hidden

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list