Skip Content
LOCK RING TOOL 37IN T48A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK RING TOOL 37IN T48A

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL34648
  • Mfr. Model # 34648
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Features Heavy Duty, 1 Piece
  • Material Steel
  • Item Lock Ring Tool
  • Length 37"
  • Size 3/4" Stock
  • Used For Multipiece and Hub Style Wheels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list