Skip Content
LOCK RECEIVER 5/8IN GM 07-13GM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK RECEIVER 5/8IN GM 07-13GM

BOLT LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SSC7018446
  • Mfr. Model # 7018446
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 3217
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish Stainless Steel, Rubber
  • For Use With GM, GMC, Chevrolet, Buick, Cadillac, Pontiac (07 - 13)
  • Class 3, 4, 5
  • Item Receiver Lock
  • Features Opens with your Vehicle Ignition Key, Weather Proof, Stainless Steel Lock Shutter to Keep Out Dirt and Moisture, Auto Return Spring Locks Automatically When Key is Removed.
  • Hole Dia. 5/8"
  • Includes Stainless Steel Lock Shutter
  • Lock Type Double Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list