Skip Content
LOCK PLUG,SATIN NICKEL,KEY 102T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK PLUG,SATIN NICKEL,KEY 102T

COMPX TIMBERLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ELH0
  • Mfr. Model # 5ELH0
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Head Dia. (In.) 21/32
  • Finish Satin Nickel
  • Includes Two Keys
  • Item Lock Plug
  • Key Type Alike
  • Number of Pins 5 Disc
  • Key Number 102T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list