Skip Content
LOCK PINTLE RINK FOR INDS. TRAILER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK PINTLE RINK FOR INDS. TRAILER

CALIFORNIA IMMOBILIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CALCI00700
  • Mfr. Model # CI00700
  • UNSPSC # 46151600
  • CATALOGUE PAGE # 3219
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Black Powder Coated
  • Key Type Push Lock
  • Body Material Solid Steel
  • Item Pintle Drawbar Lock
  • Trailer Coupler Size 2-1/2" to 3" Lunette Eyes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list