Skip Content
LOCK PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK PIN

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CRP7
  • Mfr. Model # 3CRP7
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Tip Dia. (In.) 3/8
  • Material Steel
  • Finish Zinc Plated
  • Style Locking
  • Item Pop Pin w/ Weld On Barrel
  • Tip Length (In.) 0.600
  • Knob Type Pull Knob
  • Barrel Dia. (In.) 1
  • Barrel Height 1.50"
  • Barrel Dia. 1"
  • Tip Length 0.600"
  • Tip Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list