Skip Content
LOCK PAD KEYED ALIKE PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK PAD KEYED ALIKE PURPLE

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1107KAPRP
  • Mfr. Model # A1107KAPRP
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes (2) Keys
  • Item Safety Pad Lock
  • Body Material Anodized Aluminum
  • Key Type Alike
  • Standards OSHA 1910.147
  • Shackle Material Chrome Plated Boron Steel
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 3"
  • Shackle Width 25/32"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Purple
  • Body Finish Anodized
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 1-7/8"
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list