LOCK-OUT STATION LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK-OUT STATION LARGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50994
  • Mfr. Model # 50994
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Red/White
  • Includes (6) Key Hooks
  • Height 26"
  • Depth 5"
  • Item Lockout Station
  • Material Polystyrene
  • Width 19-1/2"
  • Legend Lockout Station
  • Portable No
  • Language English
  • Number of Components 0
  • Wall Mounting Yes
  • Number of Hooks 6
  • Filled/Unfilled Unfilled
  • Max. Number of Padlocks 20
  • Lockout Station Closure Type Open Front
  • Number of Padlocks Included 0
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list