LOCK NUT TOOL RATCHETING L 5 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK NUT TOOL RATCHETING L 5 3/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLE4
  • Mfr. Model # 2HLE4
  • UNSPSC # 25171718
  • CATALOGUE PAGE # 2837
  • Shipping Weight 2.62 lbs

Product Details

Locknut tool, ratcheting, length 5-3/4 inch, quickly removes the hub locknut on Ford trucks to service the front wheel bearings, material carbon steel, for use with 1/2 inch driver tool.

Technical Specs

  • Application Quickly Removes the Hub Lock Nut on Ford Truck to Service the Front Wheel Bearings
  • For Use With 1/2" Driver Tool
  • Item Ratcheting Locknut Wrench
  • Length 5-3/4"
  • Material Carbon Steel
  • Type Ratcheting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list