Skip Content
LOCK NUT,STEEL,1-14 DIA,UNF,GR 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK NUT,STEEL,1-14 DIA,UNF,GR 2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12380.101.0002
  • Mfr. Model # U12380.101.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Lock Nut
  • Max. Temp. -58 Degrees F to 302 Degrees F
  • Basic Material Steel
  • Dia./Thread Size 1-14
  • Nut Height 1-1/8"
  • Locknut Series NTE
  • Material Grade Grade 2
  • Nut Style Jam Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Width Across Flats 1-7/16"
  • Fastener Thread Type UNF (Fine)
  • Nut Standards ASME B18.16.6
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list