Skip Content
LOCK NUMBER 6835KAYLW KYD TO 10G503 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK NUMBER 6835KAYLW KYD TO 10G503

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835KAYLW10G503
  • Mfr. Model # 6835KAYLW10G503
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Lockout Padlock
  • Includes Two Keys
  • Body Material Aluminum
  • Body Width 1-9/16"
  • Shackle Material Chrome Plated Boron Steel
  • Key Type Alike
  • Shackle Height 1-1/16"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Yellow
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Finish Powder Coated
  • Shackle Type Open
  • Body Height 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list