LOCK LOCKOUT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK LOCKOUT YELLOW

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST410YLW
  • Mfr. Model # 410YLW
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.24 lbs

Product Details

Safety lockout padlock, 1-1/2 inch vertical shackle clearance, 1-1/2 inch body width, 1-3/4 inch body height, 1/4 inch shackle diameter, keyed different, colour yellow.

Technical Specs

  • Body Material Zenex(TM) Thermoplastic
  • Item Safety Padlock
  • Includes Key
  • Key Type Different
  • Standards OSHA 1910.147
  • Legend Danger Locked Out Do Not Remove
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Shackle Material Hardened Steel
  • Shackle Height 1-1/2"
  • Body Height 1-3/4"
  • Number of Pins 6
  • Body Colour Yellow
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list