LOCK LOCKOUT RED KEYED DIFFERENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK LOCKOUT RED KEYED DIFFERENT

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST410RED
  • Mfr. Model # 410RED
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.24 lbs

Product Details

Safety lockout padlock, 1-1/2 inch vertical shackle clearance, 1-1/2 inch body width, 1-3/4 inch body height, 1/4 inch shackle diameter, keyed different, colour red.

Technical Specs

  • Key Type Different
  • Body Material Zenex(TM) Thermoplastic
  • Includes Key
  • Item Safety Padlock
  • Legend Danger Locked Out Do Not Remove
  • Standards OSHA 1910.147
  • Body Width 1-1/2"
  • Shackle Material Hardened Steel
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 25/32"
  • Body Height 1-3/4"
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Red
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list