LOCK LOCKOUT GREEN KEYED DIFFERENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCK LOCKOUT GREEN KEYED DIFFERENT

MASTER LOCK

Web Price : $21.73 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST410GRN
  • Mfr. Model # 410GRN
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.24 lbs

Product Details

Safety lockout padlock, 1-1/2 inch vertical shackle clearance, 1-1/2 inch body width, 1-3/4 inch body height, 1/4 inch shackle diameter, keyed different, colour green.

Technical Specs

  • Includes Write On Labels
  • Item Safety Padlock
  • Body Material Zenex(TM) Thermoplastic
  • Key Type Different
  • Legend Danger Locked Out Do Not Remove
  • Standards OSHA 1910.147
  • Shackle Material Hardened Steel
  • Body Width 1-1/2"
  • Shackle Height 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Body Height 1-3/4"
  • Number of Pins 6
  • Body Colour Green
  • Shackle Type Open

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list