Skip Content
LOCK LO 1-1/2IN SS SHCKL NKR ORJ KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK LO 1-1/2IN SS SHCKL NKR ORJ KD

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS33ORJ
  • Mfr. Model # S33ORJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.187 lbs

Product Details

Safety padlocks - 4.76 mm (3/16 inch) diameter shackle. Designed to fit smaller diameter lockout points for lockout/tagout application. Thermoplastic body with 316 stainless steel shackler. Locks come with 1 key. Available in key retaining and non-key retaining versions.

Technical Specs

  • Key Type Different
  • Item Safety Padlock
  • Legend Danger, Property Of
  • Body Material Zenex(TM) Thermoplastic
  • Standards OSHA
  • Shackle Material Stainless Steel
  • Shackle Dia. 3/16"
  • Body Width 1-3/8"
  • Shackle Width 5/8"
  • Shackle Height 1-1/2"
  • Body Height 1-7/8"
  • Number of Pins 6
  • Body Colour Orange
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list