Skip Content
LOCK LO 1-1/2IN SS SHCKL NKR BLU KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK LO 1-1/2IN SS SHCKL NKR BLU KD

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS33BLU
  • Mfr. Model # S33BLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.2 lbs

Product Details

Safety padlocks - 4.76 mm (3/16 inch) diameter shackle. Designed to fit smaller diameter lockout points for lockout/tagout application. Thermoplastic body with 316 stainless steel shackler. Locks come with 1 key. Available in key retaining and non-key retaining versions.

Technical Specs

  • Body Material Zenex(TM) Thermoplastic
  • Item Safety Padlock
  • Key Type Different
  • Legend Danger, Property Of
  • Standards OSHA
  • Shackle Dia. 3/16"
  • Shackle Material Stainless Steel
  • Shackle Height 1-1/2"
  • Shackle Width 5/8"
  • Body Width 1-3/8"
  • Body Height 1-7/8"
  • Number of Pins 6
  • Body Colour Blue
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list