LOCK LO 1-1/2IN SS SHCKL KR RED KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK LO 1-1/2IN SS SHCKL KR RED KD

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS31RED
  • Mfr. Model # S31RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.2 lbs

Product Details

Safety padlocks - 4.76 mm (3/16 inch) diameter shackle. Designed to fit smaller diameter lockout points for lockout/tagout application. Thermoplastic body with 316 stainless steel shackler. Locks come with 1 key. Available in key retaining and non-key retaining versions.

Technical Specs

  • Includes Key Retaining Lock
  • Item Safety Padlock
  • Body Material Zenex(TM) Thermoplastic
  • Key Type Different
  • Legend Danger, Property Of
  • Standards OSHA
  • Shackle Material Stainless Steel
  • Shackle Dia. 3/16"
  • Body Width 1-3/8"
  • Shackle Height 1-1/2"
  • Shackle Width 5/8"
  • Body Height 1-7/8"
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Red
  • Non Removable Key Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list