Skip Content
LOCK LO 1-1/2IN SS SHCKL KR BLK KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK LO 1-1/2IN SS SHCKL KR BLK KD

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS31BLK
  • Mfr. Model # S31BLK
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.21 lbs

Product Details

Safety padlocks - 4.76 mm (3/16 inch) diameter shackle. Designed to fit smaller diameter lockout points for lockout/tagout application. Thermoplastic body with 316 stainless steel shackler. Locks come with 1 key. Available in key retaining and non-key retaining versions.

Technical Specs

  • Includes Key Retaining Lock
  • Key Type Different
  • Item Safety Padlock
  • Legend Danger, Property Of
  • Standards OSHA
  • Body Material Zenex(TM) Thermoplastic
  • Shackle Material Stainless Steel
  • Body Width 1-3/8"
  • Shackle Dia. 3/16"
  • Shackle Width 5/8"
  • Shackle Height 1-1/2"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 1-7/8"
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Black
  • Shackle Type Open
  • Non Removable Key Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list