LOCK LBL DGR EQP LOCKED OUT 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK LBL DGR EQP LOCKED OUT 50/PK

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLAK156
  • Mfr. Model # LAK156
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Material Adhesive Vinyl
  • Height 7/8"
  • Item Padlock Label
  • Width 9"
  • Legend Danger Equipment Locked Out
  • Legend/Background Color Red/Black on White
  • Language English
  • Subject Matter Lockout/Tagout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list