Skip Content
LOCK LBL DGR DO NOT REMOVE 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK LBL DGR DO NOT REMOVE 50/PK

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLAK153
  • Mfr. Model # LAK153
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Padlock Label
  • Height 7/8"
  • Material Adhesive Vinyl
  • Width 9"
  • Legend Danger Do Not Remove This Lock
  • Legend/Background Color Red/Black on White
  • Language English
  • Subject Matter Lockout/Tagout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list