Skip Content
LOCK KING PIN FIFTH WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK KING PIN FIFTH WHEEL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST2999DAT
  • Mfr. Model # 2999DAT
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3218
  • Shipping Weight 1.5 lbs

Product Details

Fifth Wheel with King Pin Lock, simple design prevents tow away theft, features solid steel lock bracket construction combined with swivel head lock. Powder coated steel bracket resists corrosion, weather cover protects lock cylinder from moisture and dirt.

Technical Specs

  • Features Swivel Head King Pin Receiver Lock with Bracket
  • Height 1-3/16"
  • For Use With King Pin and Fifth Wheel Couplers
  • Item Fifth Wheel/King Pin Lock
  • Width 6-3/16"
  • Length 8-1/4"
  • Includes Bracket
  • Finish Solid Steel
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Diameter 5/8" (16mm)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List